CHICAGO-LATROBE 78487 Spade Drill 7/32 Inch 0.2188 Shank 2 L

Item: AA2JKF
Model: 78487
Cross Ref: 10L359
14 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$71.41
10% off
$64.27 /unit (ex. VAT)
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
Item Spade Drill
Cutting Direction Right Hand
Decimal Equivalent 0.2188
Depthdia. Ratio 4Xd
Drill Bit Dimension Type Fractional Inch
Drill Bit Grouping Drill Bit
Drill Bit Material Solid Carbide
Drill Bit Point Angle 118°
Drill Bit Point Type Conventional Point
Drill Bit Size 7/32"
Drill Diameter Tolerance -0" to +0.0007"
Finish Uncoated
Finish - Machining Bright (Uncoated)
Flute Length 19/32"
Flute Type Spiral
Left/right Hand Right
Material Solid Carbide
Material - Machining Carbide
Max. Drilling Depth 19/32"
Overall Length 2"
Point Angle 118°
Primary Material Application Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application Iso Code H, K, M, S
Shank Dia. 0.2188"
Shank Type - Machining Straight
Size 0.219"
Standards Not Rated
System Of Measurement Fractional Inch

Shipping Information

Height (cm) 2.54
Length (cm) 9
Width (cm) 1.27
HS Code 8207506000
Country Of Origin US
Weight (kg) 0.018

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site