-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spade Drill |
|---|---|
| Cutting Direction | Right Hand |
| Decimal Equivalent | 0.1562 |
| Depthdia. Ratio | 4Xd |
| Drill Bit Dimension Type | Fractional Inch |
| Drill Bit Grouping | Drill Bit |
| Drill Bit Material | Solid Carbide |
| Drill Bit Point Angle | 118° |
| Drill Bit Point Type | Conventional Point |
| Drill Bit Size | 5/32" |
| Drill Diameter Tolerance | -0" to +0.0007" |
| Finish | Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Flute Length | 15/32" |
| Flute Type | Spiral |
|---|---|
| Left/right Hand | Right |
| Material | Solid Carbide |
| Material - Machining | Carbide |
| Max. Drilling Depth | 15/32" |
| Overall Length | 2" |
| Point Angle | 118° |
| Primary Material Application | Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium |
| Primary Material Application Iso Code | H, K, M, S |
| Shank Dia. | 5/32" |
| Shank Type - Machining | Straight |
| Size | 0.156" |
| Standards | Not Rated |
| System Of Measurement | Fractional Inch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 8.75 |
| Width (cm) | 1.27 |
| HS Code | 8207506000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)