-
Select Country
- Source Now
Get it by Monday, Mar 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Utility Sink Faucet |
|---|---|
| Ada Compliant | Yes |
| Agency Compliance | Yes |
| Cec Compliant | Non Cec Compliant |
| Faucet Activation | Manual |
| Faucet Body Material | Cast Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Spout Shape | Straight |
| Faucet Type | Service Sink Faucet |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Laminar |
| Flow Rate | 12 GPM |
| Handle Type | Lever |
| Includes | Vacuum Breaker Pail Hook |
| Ligature Resistant | No |
| Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 yrs. Limited Cartridge Warranty, 1 yr. Limited Finish Warranty |
|---|---|
| Max. Mounting Hole Center Distance | 8" |
| Mounting Type | Wall |
| Mounting Type - Faucet | Wall |
| Number Of Handles | 2 |
| Number Of Holes | 2 |
| Replacement Cartridge Mfr. Model No. | 1-099XKJKABNF, 1-100XKJKABNF |
| Replacement Cartridge Mfr. Model Number | 1-099XKJKABNF, 1-100XKJKABNF |
| Spout Height | 4 1/8" |
| Spout Length | 5 3/4" |
| Spout Reach | 5 3/4" |
| Temperature Control | No |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Handles |
| Water Inlet Connection Size | 1/2" |
| Water Inlet Connection Type | Female NPT |
| standard | ASME A112.18.1/CSA B125.1, NSF 61/9 |
| Height (cm) | 14.22 |
|---|---|
| Length (cm) | 25.15 |
| Width (cm) | 23.62 |
| HS Code | 8481805060 |
|---|---|
| Weight (kg) | 22.95 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)