-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Utility Sink Faucet |
|---|---|
| Ada Compliant | Yes |
| Agency Compliance | Yes |
| Cec Compliant | Non Cec Compliant |
| Faucet Activation | Manual |
| Faucet Body Material | Cast Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Spout | Swing |
| Faucet Type | Service Sink Faucet |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 2.2 GPM |
| Handle Type | Lever |
| Includes | 2-1/2" Offset Adjustable Supply Arms With 1/2" Npt Female Thread Inlet |
| Ligature Resistant | No |
| Manufacturers Warranty Length | Lifetime Limited Faucet Warranty, 5 yrs. Limited Cartridge Warranty, 1 yr. Limited Finish Warranty |
| Material | Low Lead Cast Brass |
|---|---|
| Max. Mounting Hole Center Distance | 8" |
| Mounting Type | Wall |
| Mounting Type - Faucet | Wall |
| Number Of Handles | 2 |
| Number Of Holes | 2 |
| Replacement Cartridge Mfr. Model No. | 1-099XTJKABNF, 1-100XTJKABNF |
| Replacement Cartridge Mfr. Model Number | 1-099XTJKABNF, 1-100XTJKABNF |
| Spout Length | 6" |
| Spout Reach | 6" |
| Temperature Control | No |
| Valve Type | Quaturn |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Handles |
| Water Inlet Connection Size | 1/2" |
| Water Inlet Connection Type | Female NPT |
| standard | ASME A112.18.1/CSA B125.1, NSF 61/9 |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 12.45 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.0925 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)