-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bathroom Faucet |
|---|---|
| Ada Compliant | Yes |
| Agency Compliance | Yes |
| Body Material | Brass |
| Cec Compliant | Cec Compliant |
| Commercial / Residential | Commercial |
| Drain Type | Without Drain |
| Faucet Activation | Manual |
| Faucet Body Material | Cast Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Operation | Metering |
| Faucet Spout | Rigid |
| Faucet Spout Shape | Low Arc |
| Faucet Type | Bathroom Sink Faucet |
| Features | Mounting Hardware Included |
| Finish | Chrome Plated |
| Flow Outlet Type | Aerated |
| Flow Outlet Type - Faucet | Aerated |
| Flow Rate | 2.2 GPM |
| Handle Material | Metal |
| Handle Type | Metering |
| Includes | Mounting Hardware |
| Ligature Resistant | No |
| Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped Of Formed Portion, 1 yr. Limited Finish Warranty, 5 yrs. Limited Cartridge Warranty |
| Material Of Construction | Low Lead Brass |
|---|---|
| Max. Installation Surface Thickness | 1 7/16" |
| Max. Mounting Hole Center Distance | Single Hole |
| Mounting Hole Center To Center | Single Hole |
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Outlet Type | Aerator |
| Replacement Cartridge Mfr. Model No. | 671-XJKABNF |
| Replacement Cartridge Mfr. Model Number | 671-XJKABNF |
| Residential / Commercial | Commercial |
| Series | 807 Series |
| Spout Height | 2 3/4" |
| Spout Length | 4 1/8" |
| Spout Reach | 4" |
| Temp. Control | No |
| Temperature Control | No |
| Type | Bathroom Sink Faucet |
| Valve Type | Cold Cartridge , Metering |
| Valve Type - Faucets | Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Handles |
| Water Inlet Connection Size | 1/2" |
| Water Inlet Connection Type | Male NPSM |
| standard | AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9 |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 28.19 |
| Width (cm) | 12.7 |
| HS Code | 8481801030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.0575 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)