-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bathroom Faucet |
|---|---|
| Ada Compliant | Yes |
| Agency Compliance | Yes |
| Body Material | Cast Brass |
| Cec Compliant | Cec Compliant |
| Commercial / Residential | Commercial |
| Drain Type | Without Drain |
| Faucet Activation | Manual |
| Faucet Body Material | Cast Brass |
| Faucet Finish | Chrome |
| Faucet Handle Material | Metal |
| Faucet Operation | Metering |
| Faucet Spout | Integral Cast |
| Faucet Spout Shape | Straight |
| Faucet Type | Bathroom Sink Faucet |
| Features | Mounting Hardware Included |
| Finish | Chrome Plated |
| Flow Outlet Type | Non Aerated |
| Flow Outlet Type - Faucet | Spray |
| Flow Rate | 0.5 GPM |
| Handle Material | Metal |
| Handle Type | Metering |
| Includes | Mounting Hardware |
| Ligature Resistant | No |
| Manufacturers Warranty Length | Lifetime Warranty Metal Cast, Forged, Stamped Of Formed Portion, 1 yr. Limited Finish Warranty, 5 yrs. Limited Cartridge Warranty |
|---|---|
| Max. Installation Surface Thickness | 1 1/4" |
| Max. Mounting Hole Center Distance | Single Hole |
| Mounting Hole Center To Center | Single Hole |
| Mounting Type | Deck |
| Mounting Type - Faucet | Deck |
| Number Of Handles | 1 |
| Number Of Holes | 1 |
| Outlet Type | Spray |
| Replacement Cartridge Mfr. Model No. | 665-190KJKABNF, 671-XJKABNF |
| Replacement Cartridge Mfr. Model Number | 665-190KJKABNF, 671-XJKABNF |
| Residential / Commercial | Commercial |
| Series | 3500 Series |
| Spout Height | 3 3/4" |
| Spout Length | 4" |
| Spout Reach | 4" |
| Temperature Control | No |
| Type | Bathroom Sink Faucet |
| Valve Type | Metering |
| Valve Type - Faucets | Hot/Cold Cartridge |
| Vandal Resistant Features | Vandal Resistant Handles |
| Water Inlet Connection Size | 3/8" |
| Water Inlet Connection Type | Push In Compression |
| standard | AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9 |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 28.58 |
| Width (cm) | 23.5 |
| HS Code | 8481805060 |
|---|---|
| Weight (kg) | 1.4625 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)