-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | FALSE |
|---|---|
| Body Finish | Polished Chrome |
| Body Material | Brass |
| Body Style | Straight |
| Connection - Side 2 | 1/2" FNPT |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 3 | Not Applicable |
| Connection Gender Side 2 | Female |
| Connection Gender/type - Side 1 | FNPT |
| Connection Gender/type - Side 2 | FNPT |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Size - Side 3 | Not Applicable |
| Connection Type - Side 2 | NPT |
| Connection Type - Side 3 | Not Applicable |
| Connection Type-side 1 | NPT |
| Connection-side 1 | 1/2" |
| Connection-side 1 Type | FNPT |
| Finish | Polished Chrome |
| Handle Material | Brass |
| Handle Operation | Multi Turn |
|---|---|
| Handle Type | Tee |
| Includes | Loose Key |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Max. Media Temperature | 140°F |
| Max. Operating Pressure | 125 psi |
| Max. Working Pressure | 125 psi |
| Media Temp. Range | 40°F to 140°F |
| Media Temperature Range | 40°F to 140°F |
| Min. Media Temperature | 40°F |
| Outlet Size | 1/2" |
| Outlet Type | FNPT |
| Overall Length | 2.88" |
| Stem Finish | Brass , Chrome Plated |
| Temp. Range | +40°F to +140°F |
| Valve Body Material | Chrome Plated Brass |
| Valve Series | 45 |
| Standards | ASME A112.18.1/CSA B125.1, NSF/ANSI 372 Low Lead Content, NSF/ANSI/CAN 61: Q ≤ 0.5 |
| Height (cm) | 10.41 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 11.94 |
| HS Code | 8481801040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5175 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)