-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Water Supply Stop |
|---|---|
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Material | Brass |
|---|---|
| Outlet Type | Compression |
| standard | ASME A112.18.1 / CSA B125 |
| Height (cm) | 8.13 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 8.64 |
| HS Code | 8481801040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.5625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)