-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 8" Cover Plate |
|---|---|
| Finish | Chrome |
| Fits Brand | Chicago Faucets |
| For Use With Mfr. Model Number | 116 |
| Includes | Mounting Hardware |
| Material | Brass |
|---|---|
| Material Of Construction | Brass |
| Overall Length | 10" |
| Overall Width | 2 3/4" |
| Product Type | Trim And Cover Plate |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 32.51 |
| Width (cm) | 8.64 |
| HS Code | 7419995010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)