-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | 4" Cover Plate |
|---|---|
| Finish | Chrome Plated |
| Fits Brand | Chicago Faucets |
| Includes | Mounting Hardware |
|---|---|
| Material | Brass |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 19.56 |
| Width (cm) | 8.64 |
| HS Code | 7419995010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.468 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)