-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pipe Plug w/Bypass |
|---|---|
| Application | Bypass |
| Bypass Connection Size | 3/4" |
| Bypass Connection Type | NPT |
| Bypass Thread Gender | Male |
| Compliance | Always Block Plugs When Conducting Air Tests. Consult Safety Instructions Before Installing Product. |
| For Maximum Pipe Inside Diameter | 18.3" |
| For Minimum Pipe Inside Diameter | 17.7" |
| For Pipe Size | 18" |
| Handle Material | Zinc Plated Steel |
| Head Type | T Handle |
| Height | 9.7" |
| Included Water Fill Port/hose | Not Included |
| Material | Aluminum |
| Max. Dia. | 18.3" |
| Maximum Back Pressure (air) | 8.7 psi |
|---|---|
| Maximum Back Pressure (water) | 20 Ft. Of Head |
| Min. Dia. | 17.7" |
| Mnpt Size | 3/4" |
| Nominal Size | 18" |
| Padlock Shackle Diameter | Not Applicable |
| Plate Material | Aluminum |
| Plug Length | 9.7" |
| Plug Seal Location | Inside Pipe |
| Plug Seal Material | Neoprene |
| Plug Type | Mechanical |
| Range | 17.7" to 18.3" |
| Seal Material | Neoprene |
| Series | END OF PIPE GRIPPER Series |
| Height (cm) | 24.13 |
|---|---|
| Length (cm) | 45.72 |
| Width (cm) | 45.72 |
| HS Code | 7907006000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 13.455 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)