-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Plug w/Bypass |
|---|---|
| Application | Bypass |
| Bypass Connection Size | 3/4" |
| Bypass Thread Gender | Male |
| For Maximum Pipe Inside Diameter | 6.3" |
| For Minimum Pipe Inside Diameter | 5.7" |
| For Pipe Size | 6" |
| Height | 9.7" |
| Material | Aluminum |
| Max. Dia. | 6.3" |
| Min. Dia. | 5.7" |
|---|---|
| Mnpt Size | 0.25" |
| Nominal Size | 6" |
| Padlock Shackle Diameter | Not Applicable |
| Plate Material | Aluminum |
| Plug Length | 9.7" |
| Plug Seal Location | Inside Pipe |
| Plug Type | Mechanical |
| Range | 5.7" to 6.3" |
| Seal Material | Neoprene |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)