-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wheel Chock |
|---|---|
| Base Tread Type | Grooved |
| Chock Size | 14" x 14" x 17" |
| Color | Orange |
| Handle Type | Standard |
| Height | 14" |
| High-visibility | Yes |
| Includes | Recessed Carrying Handle |
| Includes Chain/rope | No |
| Includes Eye Bolt | Eye Bolt Not Included |
| Includes Handle | Handle Included |
| Includes Sign | Sign Not Included |
| Length | 17" |
| Material | Urethane |
| Max. Operating Weight | 122 ton. |
| Max. Tire Dia. | 65" |
| Max. Vehicle Weight | 245000 lbs. |
|---|---|
| Number Of Chocks | 1 |
| Overall Height | 14" |
| Overall Length | 17" |
| Overall Width | 14" |
| Pallet Quantity | 36 |
| Primary Use Application | Loaders |
| Primary Wheel Chock Application | General Purpose |
| Quantity Included | 1 |
| Recommended Tire Dia. | 65" |
| Standards | Msha |
| Surface Tread Type | Grooved |
| Wheel Chock Base Tread | Grooved |
| Wheel Chock Surface Tread | Grooved |
| Width | 14" |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 35.56 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.1628 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)