-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Warning Whip Flag Reflexite X |
|---|---|
| Color | Yellow |
| Flag Color | Yellow |
| Flag Height | 11" |
| Flag Material | Nylon Mesh |
| Flag Width | 12" |
| Graphic Color | White |
| Height | 11" |
| Includes | Mounting Clip |
|---|---|
| Material | Nylon Mesh |
| Quantity Included | 1 |
| Reflective X | Yes |
| Whip Height | 0.13" |
| Whip Length | 12 1/2" |
| Whip Width | 11 1/2" |
| Width | 12" |
| Height (cm) | 0.51 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 29.72 |
| HS Code | 6307909889 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.072 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)