CHECKERS FS9025-O Hd Flag Reflexite x 12 x 12 Inch Orange

Item: AA7MWZ
Model: FS9025-O
Cross Ref: 16D830
27 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$32.43
5% off
$30.81 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Warning Whip Flag Reflexite X
Color Orange
Flag Color Orange
Flag Height 11"
Flag Material Nylon Mesh
Flag Width 12"
Graphic Color White
Height 11"
Includes Mounting Clip
Material Nylon Mesh
Quantity Included 1
Reflective X Yes
Whip Height 0.13"
Whip Length 11 1/2"
Whip Width 11 1/4"
Width 12"

Shipping Information

Height (cm) 0.51
Length (cm) 27.69
Width (cm) 31.75
HS Code 6307909889
Country Of Origin US
Weight (kg) 0.0675

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site