-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ducted Evaporative Cooler |
|---|---|
| Air Flow Rate | 18000 CFM |
| Amps | 10.6/9.6/4.8A |
| Color | Cool Sand |
| Depth | 62" |
| Discharge | Down |
| Drive | With |
| Drive Package With Motor | Included, Requires Assembly |
| Drive Type | Belt |
| Duct Opening Length | 31 3/4" |
| Duct Opening Width | 31 3/4" |
| Duty Rating | Commercial Grade |
| Evaporative Cooler Voltage | 208-230/460V AC |
| Finish | Powder Coated |
| Height | 61 1/4" |
| Hp | 3 hp |
| Includes | Single Speed Motor, Motor Pulley, 115V Pump, Float, And Bleed Off Kit |
|---|---|
| Material | Steel |
| Media | Aspen |
| Media Type | Aspen |
| Number Of Inlets For Outside Air | Multiple Inlet |
| Number Of Speeds | 1 |
| Operating Weight | 979 lbs. |
| Pad Thickness | 2" |
| Phase | 3 |
| Pump Voltage | 115V |
| Voltage | 208-230/460V |
| Water Capacity | 38 gal. |
| Water Connection | 3/8" |
| Water Connection Size | 3/8" |
| Width | 62" |
| standard | UL LISTED, AMCA CERTIFIED RATING |
| Height (cm) | 155.57 |
|---|---|
| Length (cm) | 157.48 |
| Width (cm) | 157.48 |
| HS Code | 8479600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 325.152 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)