-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ducted Evaporative Cooler |
|---|---|
| Air Flow | 7500-8500 CFM |
| Air Flow Rate | 6074-6685 CFM |
| Color | Cool Sand |
| Cooling Capacity | 2000 sq. ft. to 4000 sq. ft. |
| Depth | 41 1/4" |
| Discharge | Down |
| Drive | Without |
| Drive Package With Motor | Not Included |
| Drive Type | Belt |
| Duct Opening Length | 21 3/4" |
| Duct Opening Width | 21 3/4" |
| Duty Rating | Commercial Grade |
| Fill Type | Water Connection Required |
| Height | 53 5/8" |
|---|---|
| Hp | 3/4", 1" |
| Media | Aspen |
| Media Type | Aspen |
| Number Of Inlets For Outside Air | Multiple Inlet |
| Operating Weight | 397 lbs., 403 lbs. |
| Pad Thickness | 2" |
| Power Cord Length | 8 ft. |
| Pump Voltage | 115V |
| Water Connection | 3/8" |
| Water Connection Size | 3/8" |
| Width | 41 1/4" |
| standard | UL LISTED, AMCA CERTIFIED RATING |
| Height (cm) | 149.86 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8479600000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 151.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)