-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Evaporative Cooler Motor |
|---|---|
| Bearing Type | Ball |
| Enclosure Type | Open Dripproof |
| Features | Moisture Resistant |
| Finish | Varnished |
| Frame | 56 |
| Frequency | 60 Hz |
| Full Load Amps | 9.8/6.4A |
| Hp | 1/3 hp, 3/4 hp |
| Includes | Hardware, Switch Parts |
| Ins. Class | Class B |
| Length | 9 13/16" |
| Length Less Shaft | 7 15/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Design | Split-Phase |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1 |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Evaporator Cooler |
|---|---|
| Motor Thermal Protection | Auto |
| Motor Type | Split Phase |
| Mounting Type | Cradle Base |
| No. Of Speeds | 2 |
| Overall Length | 9 13/16" |
| Phase | Single |
| Resilient Ring Dia. | 2 1/2" |
| Ring Dia. | 2 1/2" |
| Ring To Ring Center | 7 7/16" |
| Rpm | 1725/1140 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Standards | Csa, Ul |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115V AC |
| Height (cm) | 22.38 |
|---|---|
| Length (cm) | 24.92 |
| Width (cm) | 19.84 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 24.14 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)