-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Evaporative Cooler Motor |
|---|---|
| Ambient Temp. | 40°C |
| Bearing Type | Sleeve |
| Body Dia. | 6 1/2" |
| Dia. | 6 1/2" |
| Diameter | 6 1/2" |
| Duty Cycle | Continuous |
| Enclosure Type | Open |
| Features | Auto Protector, Brass Current Carrying, Continuous Filtration Of Oil, Dust Caps And Terminal Board C |
| Frame | 56Z |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 6.4/3.9A |
| Hp | 1 1/3 hp |
| Insulation Class | Class B |
| Length | 12 1/16" |
| Length Less Shaft | 9 15/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Open |
| Motor Frame Material | Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Sub Application | Evaporator Cooler |
| Motor Thermal Protection | Auto |
| Motor Type | Capacitor Start |
| Mounting Type | Cradle Base |
| No. Of Speeds | 2 |
| Number Of Speeds | 2 |
| Output Wattage | 750 W |
| Overall Length | 12 1/16" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/2" |
| Ring Dia. | 2 1/2" |
| Ring To Ring Center | 7 1/2" |
| Rpm | 1725/1140 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2 1/8" |
| Shaft Type | Keyed |
| Standards | CSA |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230V AC |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 27.94 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 33 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)