-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pool and Spa Pump Motor |
|---|---|
| Bearing Type | Ball |
| Body Dia. | 5.7" |
| Bolt Circle Dia. | 5 3/16" |
| Color | Black |
| Conduit Box Position | F3 |
| Duty Cycle | Continuous |
| Efficiency Group | Standard |
| Finish | Black |
| Flange Material | Aluminum |
| Frame | 56Z |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 8.5/3A |
| Height | 8 9/16" |
| Hp | 1 1/2 hp, 1/6 hp |
| Insulation Class | Class F |
| Length Less Shaft | 10 13/16" |
| Max. Ambient Temp. | 50°C |
| Motor Application | Pump |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Efficiency Group | Standard Efficient |
| Motor Enclosure Design | Open Dripproof |
| Motor Flange Material | Aluminum |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
|---|---|
| Motor Shaft Design | Threaded |
| Motor Shaft Rotation | Counter Clockwise Shaft End |
| Motor Sub Application | Pool and Spa Pump |
| Motor Thermal Protection | Auto |
| Motor Type | Capacitor Start |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3450/1725 RPM |
| No. Of Speeds | 2 |
| Number Of Speeds | 2 |
| Overall Height | 8 9/16" |
| Overall Length | 13 3/16" |
| Service Factor | 1 |
| Service Factor Amps | 7.2/2.4A |
| Shaft Dia. | 1/2" |
| Shaft Length | 2 3/8" |
| Shaft Material | Stainless Steel |
| Shaft Size | 1/2" |
| Shaft Thread Class | Class 2A |
| Shaft Thread Direction | Right Hand |
| Shaft Thread Size | 3/8"-16 |
| Shaft Thread Type | Coarse |
| Shaft Type | Threaded |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230V AC |
| standard | CALIFORNIA ENERGY COMMISSION APPLIANCE REGULATIONS 2008, CSA, UL |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 24.13 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 32 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)