-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Room Air Conditioner Motor |
|---|---|
| Application | Room Air Conditioners And Through-The-Wall Units, Shaft-Mounted Fan And Blower |
| Bearing Type | Sleeve |
| Body Dia. | 5 5/8" |
| Bolt Circle Dia. | 5 1/8" |
| Capacitor Required | 2MDV4 |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Frame | 48Y |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 0.96A |
| Hp | 1/6 hp |
| Includes | Extended Studs, Permanent Split Capacitor, Resilient Rings |
| Insulation Class | Class B |
| Lead Length | 35" |
| Length Less Shaft | 4 1/4" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Permanent Split Capacitor |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Ring, Stud |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Counter Clockwise Lead End |
| Motor Sub Application | Room Air Conditioner |
| Motor Thermal Protection | Auto |
|---|---|
| Motor Type | Permanent Split Capacitor |
| Mounting | Stud |
| Mounting Holes | 4 |
| Mounting Stud Length | 1 5/8" |
| Mounting Stud Pattern | 3 5/8" x 3 5/8" |
| Nameplate Rpm | 1075 RPM |
| No. Of Mounting Holes | 4 |
| No. Of Shafts | 2 |
| No. Of Speeds | 3 |
| No. Of Studs | 4 |
| Number Of Shafts | 2 |
| Number Of Speeds | 3 |
| Number Of Studs | 4 |
| Overall Length | 20" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/4" |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 8 19/64" |
| Stud Length | 1 5/8" |
| Stud Length | #8-32 |
| Stud Pattern | 3 5/8" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230V AC |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 17.3 |
|---|---|
| Length (cm) | 58.09 |
| Width (cm) | 17.3 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 11 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)