-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Room Air Conditioner Motor |
|---|---|
| Bearing Type | Sleeve |
| Body Dia. | 5" |
| Capacitor Required | No |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Frame | 42Y |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 1.3/0.8/0.7/0.6A |
| Hp | 1/10 hp, 1/15 hp, 1/20 hp, 1/25 hp |
| Includes | Resilient Base |
| Insulation Class | Class A |
| Lead Length | 40" |
| Length Less Shaft | 4 7/16" |
| Max. Ambient Temp. | 40°C |
| Motor Application | HVAC/R |
| Motor Bearings | Sleeve |
| Motor Design | Shaded Pole |
| Motor Enclosure Design | Open Air Over |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Cradle Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | Counter Clockwise Lead End |
| Motor Sub Application | Room Air Conditioner |
|---|---|
| Motor Thermal Protection | Auto |
| Motor Type | Permanent Split Capacitor |
| Mounting | Cradle Base |
| Mounting Holes | 4 |
| Mounting Type | Cradle Base |
| Nameplate Rpm | 1050 RPM |
| No. Of Mounting Holes | 4 |
| No. Of Shafts | 2 |
| No. Of Speeds | 4 |
| No. Of Studs | 4 |
| Number Of Shafts | 2 |
| Number Of Speeds | 4 |
| Number Of Studs | 4 |
| Overall Length | 22" |
| Phase | 1 |
| Resilient Ring Dia. | 2 1/2" |
| Ring To Ring Center | 4 1/16" |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 9 19/64" |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Voltage | 277V AC |
| Standards | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 17.3 |
|---|---|
| Length (cm) | 58.09 |
| Width (cm) | 17.3 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 11 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)