-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adj Back Press. Relief Valve |
|---|---|
| Body Material | Cast Iron |
| Body Seat Material | Stainless Steel |
| Body Seat Material Grade | Grade 303 |
| Connection Type | FNPT x FNPT |
| Diaphragm Material | Monel |
| Disc Material | Stainless Steel |
| Factory Set Pressure | 55 psig |
| For Media | Air, Water |
| Inlet Connection Size | 1" |
| Inlet Size | 1" |
| Inlet Type | FNPT |
| Material | Iron |
| Max. Operating Pressure | 400 psig |
| Min. Operating Pressure | 0 psig |
| Operating Temperature Range | 40°F to 450°F |
| Outlet Size | 1" |
| Outlet Type | FNPT |
| Overall Height | 10 5/16" |
|---|---|
| Overall Length | 6 1/2" |
| Pressure Adjustment Range | 20 psig to 90 psig |
| Pressure Range | 20 psig to 90 psig |
| Pressure Rating | 20 psi to 90 psi |
| Pressure Screw Style | Standard |
| Seat Material | Monel |
| Series | FR Series |
| Service | Water/Air |
| Spring Chamber Material | Iron |
| Spring Chamber Style | Pressure Screwcap |
| Spring Material | Carbon Steel |
| Temp. Range | +40°F to +450°F |
| Test Lever | No |
| Valve Size | 1" |
| Variation | Buna N O‑Ring, Aramid Fiber |
| Standards | CRN, CSA |
| Height (cm) | 33.27 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 25.4 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 10.134 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)