-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Adj Back Press. Relief Valve |
|---|---|
| Body Material | Cast Iron |
| Body Seat Material | Stainless Steel |
| Body Seat Material Grade | Grade 303 |
| Connection Type | FNPT x FNPT |
| Diaphragm Material | Monel |
| Disc Material | Stainless Steel |
| Factory Set Pressure | 13 psig |
| For Media | Air, Water |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Inlet Type | FNPT |
| Material | Iron |
| Max. Operating Pressure | 400 psig |
| Min. Operating Pressure | 0 psig |
| Operating Temperature Range | 40°F to 450°F |
| Outlet Size | 1/2" |
| Outlet Type | FNPT |
| Overall Height | 6 3/4" |
|---|---|
| Overall Length | 4 3/4" |
| Pressure Adjustment Range | 0 psig to 25 psig |
| Pressure Range | 0 psig to 25 psig |
| Pressure Rating | 0 psi to 25 psi |
| Pressure Screw Style | Standard |
| Seat Material | Monel |
| Series | FR Series |
| Service | Water/Air |
| Spring Chamber Material | Iron |
| Spring Chamber Style | Pressure Screwcap |
| Spring Material | Carbon Steel |
| Temp. Range | +40°F to +450°F |
| Test Lever | No |
| Valve Size | 1/2" |
| Variation | Buna N O‑Ring, Aramid Fiber |
| Standards | CRN, CSA |
| Height (cm) | 21.59 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 13.72 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.645 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)