CASH VALVE D51EASBSB01-E1 Vacuum Regulator 1 Inch 2 to 30 Inch Hg

Item: AD2LHW
Model: D51EASBSB01-E1
Cross Ref: 3RAE8
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$3,056.80
10% off
$2,751.12 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Vacuum Pressure Regulator
Adjustable Pressure Range 2 in. hg to 30 in. hg
Body Material Bronze
Connection Type NPTF
Inlet Connection Size 1"
Length 5 7/8"
Max. Operating Temperature 180°F
Max. Pressure 30 in. hg
Max. Temp. 180°F
Outlet Connection Type NPTF
Outlet Size 1"
Overall Length 5 7/8"
Pressure Adjustment Range 2 in. hg to 30 in. hg
Vent Valve Height 9 1/4"

Shipping Information

Height (cm) 27.69
Length (cm) 20.32
Width (cm) 17.53
HS Code 8481809015
Country Of Origin US
Weight (kg) 5.877

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site