-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Vacuum Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 2 in. hg to 30 in. hg |
| Body Material | Bronze |
| Connection Type | NPTF |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Length | 2 7/8" |
| Max. Operating Temperature | 180°F |
| Max. Pressure | 30 in. hg |
|---|---|
| Max. Temp. | 180°F |
| Outlet Connection Type | NPTF |
| Outlet Size | 1/2" |
| Overall Length | 2 7/8" |
| Pressure Adjustment Range | 2 in. hg to 30 in. hg |
| Vent Valve Height | 6 3/8" |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 14.22 |
| Width (cm) | 10.41 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5525 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)