-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 30 psi to 125 psi |
| Application | Installation In Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
| Body Material | Bronze |
| Connection Type | Fnptf x FNPTF |
| For Media | Steam |
| Height | 6 5/8" |
| Inlet Connection Size | 1/2" |
| Inlet Size | 1/2" |
| Length | 4 1/2" |
|---|---|
| Max. Operating Pressure | 250 psig |
| Max. Operating Temperature | 400°F |
| Max. Pressure | 250 psi |
| Max. Temp. | 400°F |
| Outlet Size | 1/2" |
| Overall Height | 6 5/8" |
| Overall Width | 4 1/2" |
| Pressure Adjustment Range | 30 psig to 125 psig |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 12.19 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.5865 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)