-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Regulator |
|---|---|
| Adjustable Pressure Range | 20 psi to 60 psi |
| Application | Installation In Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
| Body Material | Bronze |
| Connection Type | Fnptf x FNPTF |
| For Media | Steam |
| Height | 7 5/8" |
| Inlet Connection Size | 1" |
| Inlet Size | 1" |
| Length | 2 1/8" |
|---|---|
| Max. Operating Pressure | 250 psig |
| Max. Operating Temperature | 400°F |
| Max. Pressure | 250 psi |
| Max. Temp. | 400°F |
| Outlet Size | 1" |
| Overall Height | 7 5/8" |
| Overall Width | 2 1/8" |
| Pressure Adjustment Range | 20 psig to 60 psig |
| Height (cm) | 25.15 |
|---|---|
| Length (cm) | 18.03 |
| Width (cm) | 16.51 |
| HS Code | 8481809015 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.4035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)