-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hookup Wire |
|---|---|
| Conductor Design | Stranded |
| Insulation Material | PVC |
| Jacket Color | Green |
| Length | 500 ft. |
| Length (straight Wireway) | 500 ft. |
| Nominal Outside Dia. | 0.12" |
| Outer Jacket Color | Green |
| Spool Length | 500 ft. |
| Stranded / Solid | Stranded |
|---|---|
| Stranding | 26 x 30 |
| Temp. Rating | MTW And TFF -40°F to +194°F, TEW And AWM -4°F to +221°F |
| Trade Designation | AWM, MTW, TEW, TFF |
| Voltage | 600V |
| Wire Color | Green |
| Wire Size | 16 AWG |
| Wire Type | AWM/MTW/TEW/TFF |
| standard | AWM STYLE 1015, AWM STYLE 1335 8-10 AWG, AWM STYLE 1336 8 AWG, CSA TYPE TEW, PASSES VW-1 VERTICAL FLAME TEST, UL AND NMTBA TYPE MTW/AWM |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.285 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)