-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hookup Wire |
|---|---|
| Conductor Design | Stranded |
| Insulation Material | PVC |
| Jacket Color | White |
| Length | 500 ft. |
| Length (straight Wireway) | 500 ft. |
| Nominal Outside Dia. | 3/25" |
| Spool Length | 500 ft. |
|---|---|
| Stranded / Solid | Stranded |
| Voltage | 600V AC |
| Wire Color | White |
| Wire Size | 16 AWG |
| Wire Type | AWM/MTW/TEW/TFF |
| Height (cm) | 13.97 |
|---|---|
| Length (cm) | 16.51 |
| Width (cm) | 16.51 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.0735 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)