-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Cord |
|---|---|
| Conductor Design | Stranded |
| Conductor Material | Copper |
| Gauge/conductor | 14/3 |
| Jacket Color | Black |
| Jacket Material | CPE Rubber |
| Jacket Type | SOOW |
| Length | 100 ft. |
| Location | Outdoor |
| Max. Amps | 18A |
| Max. Voltage | 600V |
| Nominal Outside Dia. | 0.54" |
| Number Of Conductors | 3 |
|---|---|
| Product Type | Portable Cord |
| Special Features | And Weather Resistant, Elongation And Aging Characteristics, Excellent Abrasion Resistance, Excellent Resistance To Oil And Moisture, Good Tensile Strength, High Flexibility, Ozone, Water |
| Spool Length | 100 ft. |
| Stranded / Solid | Stranded |
| Temp. Range | -40°F to +194°F |
| Temp. Rating | -40°F to +194°F |
| Trade Designation | Soow |
| Voltage | 600V |
| Wire Color | Black, Green, White |
| Wire Size | 14 AWG |
| standard | CSA FLEXIBLE CORD, MSHA APPROVED, ROHS COMPLIANT, UL FLEXIBLE CORD |
| Height (cm) | 20.07 |
|---|---|
| Length (cm) | 36.07 |
| Width (cm) | 35.05 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.631 |



Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)