-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Portable Cord |
|---|---|
| Conductor Design | Stranded |
| Conductor Material | Tinned Copper |
| Gauge | 16 AWG |
| Gauge/conductor | 16/4 |
| Jacket Color | Yellow |
| Jacket Material | EPDM Rubber |
| Jacket Type | SOOW |
| Length | 250 ft. |
| Location | Outdoor |
| Max. Amps | 10A |
| Max. Voltage | 600V |
| Nominal Outside Dia. | 0.42" |
| Number Of Conductors | 4 |
|---|---|
| Product Type | Portable Cord |
| Special Features | Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing And Ozone, Cleanable Rubber Jacket, Reduced Scuffing, 2.55 In Minimum Bend Radius, Super Vu-Tron(R) Supreme |
| Spool Length | 250 ft. |
| Stranded / Solid | Stranded |
| Temp. Range | -58°F to +221°F |
| Temp. Rating | -58°F to +221°F |
| Trade Designation | Soow |
| Voltage | 600V |
| Wire Color | Black, Green, Red, White, Yellow |
| Wire Size | 16 AWG |
| Standards | UL FLEXIBLE CORD/ CSA FLEXIBLE CORD/ MSHA APPROVED/ OSHA ACCEPTABLE/ ROHS COMPLIANT |
| Height (cm) | 35.31 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 29.46 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.454 |




Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)