-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solvent Weld Coupling |
|---|---|
| Compatible Conduit Trade Size | 3" |
| Conduit Fitting Type | Coupling |
| Conduit Size | 3" |
| Conduit Sub-category | PVC Conduit |
| Connection Orientation | Straight |
| For Conduit Type | PVC |
| For Use With | Schedule 40 Pvc Conduit |
|---|---|
| Inside Dia. | 3 1/2" |
| Material | PVC |
| Outside Dia. | 4" |
| Overall Length | 3 7/8" |
| Schedule | 40 |
| Trade Size | 3" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 10.41 |
| Width (cm) | 10.41 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)