-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Male Adapter |
|---|---|
| Compatible Conduit Trade Size | 1 1/4" |
| Conduit Fitting Type | Adapter |
| Conduit Size | 1 1/4" |
| Conduit Sub-category | PVC Conduit |
| Connection Type | Adapter |
| For Use With | Schedule 40 Pvc Conduit |
| Material | PVC |
|---|---|
| Outside Dia. | 2" |
| Overall Length | 2 1/8" |
| Overall Width | 2" |
| Thread Gender | Male |
| Thread Size | 1 1/4" |
| Trade Size | 1 1/4" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 10.92 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)