-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Elbow, 90 Degree |
|---|---|
| Compatible Conduit Trade Size | 3/4" |
| Conduit Fitting Type | Elbow |
| Conduit Size | 3/4" |
| Connection Orientation | 90° |
| Elbow Angle | 90° |
| Elbow Radius | 4 1/2" |
| For Use With | Schedule 40 Pvc Conduit |
|---|---|
| Indoor/outdoor Usage | Indoor/Outdoor |
| Material | PVC |
| Overall Length | 7 1/8" |
| Overall Width | 3/4" |
| Schedule | 40 |
| Trade Size | 3/4" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 29.46 |
| Width (cm) | 27.94 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)