-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Strap |
|---|---|
| Color | Gray |
| Compatible Conduit Trade Size | 1" |
| Compatible Conduit Type | PVC Schedule 40 And 80 |
| Compatible Nominal Conduit/pipe Size | 1" |
| Compatible Pipe Size | 1" |
| Finish | None |
| Flange Thickness | 1" |
| For Use With | Cable, Conduit, Pipe |
| Includes | (2) #10 Screws |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Length | 2 1/2" |
|---|---|
| Load Capacity | 160 lbs. |
| Material | PVC |
| Mounting Location | Surface |
| Mounting Type | Screw On |
| Nominal Conduit/pipe | 1" |
| Overall Height | 1 1/2" |
| Overall Length | 2 13/16" |
| Overall Width | 1 1/2" |
| Width | 3/5" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 6.1 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)