-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Body |
|---|---|
| Back Type | Flat |
| Body Capacity | 198 cu. in. |
| Body Style | Lb |
| Body Type | Conduit Outlet Body |
| Color | Gray |
| Compatible Conduit Trade Size | 2 1/2" |
| Connection Orientation | 90° |
| Design Type | Flat Back |
| For Use With | Schedule 40 Conduit, Schedule 80 Conduit |
| Gasket Included | Yes |
| Hazardous Location | No |
|---|---|
| Hazardous Location Class | No |
| Hub Style | Not Threaded |
| Includes | Gasket, Lid, Screws |
| Material | PVC |
| Number Of Hubs | 2 |
| Overall Length | 15" |
| Overall Width | 4 5/8" |
| Special Features | Non-Conductive, Non-Corrosive, Non-Rusting |
| Trade Size | 2 1/2" |
| Type | Non Metallic |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 38.86 |
| Width (cm) | 12.95 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.926 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)