-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Body |
|---|---|
| Back Type | Flat |
| Body Capacity | 6.5 cu. in. |
| Body Style | LR |
| Body Type | Conduit Outlet Body |
| Color | Gray |
| Compatible Conduit Trade Size | 3/4" |
| Connection Orientation | 90° |
| For Use With | Schedule 40 Conduit, Schedule 80 Conduit |
| Gasket Included | Yes |
| Hazardous Location | No |
| Hazardous Location Class | No |
|---|---|
| Hub Size | 3/4" |
| Hub Style | Not Threaded |
| Includes | Gasket, Lid, Screws |
| Material | PVC |
| Number Of Hubs | 2 |
| Overall Length | 4 15/16" |
| Special Features | Non-Conductive, Non-Corrosive, Non-Rusting |
| Standards | Csa, Ul |
| Trade Size | 3/4" |
| Type | Non Metallic |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 13.46 |
| Width (cm) | 13.46 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.117 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)