-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Camrail Bolt |
|---|---|
| Drive | Torx |
| Drive Size | TX70 |
| Drive Type | Torx |
| Fastener Length | 2 5/8" |
| Finish | Cam Koat |
| Grade | Grade 8 |
| Head Height | 3/8" |
| Head Style | Flat |
| Head Width | 1 9/32" |
| Length | 2 5/8" |
| Made In North America | Yes |
| Material | Alloy Steel |
|---|---|
| Material Grade/class | Grade 8 |
| Material Quality Standards | Sae J429 |
| Minimum Thread Length | 2" |
| System Of Measurement | Imperial |
| Tensile Strength | 150000 psi |
| Thread Direction | Right Hand |
| Thread Length | 2" |
| Thread Size | 3/4"-10 |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Type | Camrail Bolt |
| Height (cm) | 18.54 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 24.64 |
| HS Code | 7318158085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.985 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)