-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Camrail Bolt |
|---|---|
| Drive | Torx |
| Drive Size | E20 |
| Drive Type | Torx |
| Fastener Length | 2 3/8" |
| Finish | Cam Koat |
| Grade | Grade 8 |
| Head Height | 3/8" |
| Head Style | Flat |
| Head Width | 1 9/32" |
| Length | 2 3/8" |
| Made In North America | Yes |
| Material | Alloy Steel |
|---|---|
| Material Grade/class | Grade 8 |
| Material Quality Standards | Sae J429 |
| Minimum Thread Length | 1 5/8" |
| System Of Measurement | Imperial |
| Tensile Strength | 150000 psi |
| Thread Direction | Right Hand |
| Thread Length | 1 5/8" |
| Thread Size | 3/4"-10 |
| Thread Style | Partially Threaded |
| Thread Type | Coarse |
| Type | Camrail Bolt |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 11.68 |
| Width (cm) | 13.97 |
| HS Code | 7318158085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.53 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)