-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Application - Valves | General Purpose |
| Body Material | Bronze |
| Check Mechanism | Poppet |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3/4" |
| Connection Size - Side 2 | 3/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Cracking Pressure | 0.5 psi |
| Flow Coefficient | 5 |
| Flow Design | Single |
| Flow Rate | 13 GPM |
| For Media | Water |
| Full Flow - Valves | No |
| Includes Counterweight | No Counterweight |
| Length | 3" |
| Manufacturer Warranty | 5 yrs. |
| Material | Lead Free Brass |
| Max. Pressure (cwp) | 400 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | 180°F |
| Max. Water Pressure | 400 psi |
| Media Temp. Range | 35°F to 180°F |
|---|---|
| Media Temperature Range | 35°F to 180°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal/Vertical |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Operating Temperature - Maximum | 180°F |
| Operating Temperature - Minimum | 35°F |
| Overall Length | 2.75" |
| Pipe Or Tube Size | 3/4" |
| Pipe Or Tube Size - Check Valves | 3/4" |
| Poppet Material | 302 Stainless Steel |
| Screen Material | Stainless Steel |
| Seal Material | Buna N |
| Seal Material - Check Valves | Nitrile |
| Seat Material | Bronze |
| Seat Material - Check Valves | Bronze |
| Silent Check | Standard |
| Size | 3/4" |
| Spring Material | Stainless Steel |
| Spring Material - Check Valves | Stainless Steel |
| Standards | Nsf/Ansi 372 |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | 80E |
| Width | 1 1/2" |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 4.06 |
| Width (cm) | 3.81 |
| HS Code | 8481301010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)