-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Beam Flange Clamp |
|---|---|
| Attachment Diameter | 7/8" |
| Attachment Type | Shackle |
| Beam Mount Location | Bottom, Top |
| Clamp Type | Beam Flange Clamp |
| Compatible Beam Shape | Angled, Flat, Tapered |
| Jaw Material | Steel |
| Material | Steel |
| Maximum Beam Thickness | 5/8" |
| Maximum Beam Width | 7 1/2" |
| Maximum Jaw Opening | 7 1/2" |
|---|---|
| Minimum Beam Thickness | 7 1/2" |
| Minimum Beam Width | 3" |
| Minimum Jaw Opening | 3" |
| Overall Depth | 3" |
| Overall Height | 7" |
| Overall Width | 12 1/4" |
| Safe Working Load | 2200 lbs. |
| Working Load Limit | 2200 lbs. |
| standard | ASME B30.20, ASME BTH-1 |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 20.32 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)