CALDWELL 32C-5-6/10 Adjustable Spreader Beam 10000 Lb 120 Inch

Item: AE6JRN
Model: 32C-5-6/10
Cross Ref: 5TDH7
Check Availability
In Stock.

Get it by Tuesday, Feb 10

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$4,923.04
10% off
$4,430.74 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Adjustable Spreader Beam
Bail Thickness 1"
Headroom 79" to 95"
Hook Opening 1.406"
Max. Spread 120"
Min. Spread 72"
Usable Upper Bail Length 7.094"
Usable Upper Bail Width 3.938"
Working Load Limit 10000 lbs.

Shipping Information

Height (cm) 45.72
Length (cm) 243.84
Width (cm) 101.6
HS Code 7301201000
Country Of Origin US
Weight (kg) 136.35

Certifications

certificate

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site