-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Adjustable Spreader Beam |
|---|---|
| Bail Adjustability | Fixed |
| Bail Height | 1" |
| Bail Inside Length | 7 1/8" |
| Bail Inside Width | 5 3/8" |
| Bail Thickness | 1" |
| Beam Type | Spreader Beam |
| Color | Yellow |
| Hardware Included | Rigging Chain, Swivel Hooks With Latches |
| Headroom | 55" to 64" |
| Hook Opening | 1.406" |
| Hook Opening Width | 1 3/8" |
| Material | Steel |
| Max. Spread | 72" |
| Maximum Headroom | 64" |
|---|---|
| Maximum Material Length | 72" |
| Min. Spread | 48" |
| Minimum Headroom | 55" |
| Minimum Material Length | 48" |
| Overall Length | 72" |
| Spread | 48" to 72" |
| Spread Adjustability | Adjustable |
| Spread Adjustment Increments | 1" |
| Standards | Asme |
| Usable Upper Bail Length | 7.094" |
| Usable Upper Bail Width | 3.938" |
| Working Load Limit | 10000 lbs. |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 7301201000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 84.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)