-
Select Country
- Source Now
Get it by Wednesday, Feb 25
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit |
|---|---|
| Conduit Style | Conduit |
| Conduit Type | Imc Without Thread |
| Finish | Polished |
| Grade | Grade 316 |
| Inside Dia. | 0.656" |
| Inside Diameter | 0.66" |
| Material | Stainless Steel |
|---|---|
| Nominal Length | 10 ft. |
| Outside Diameter | 0.81" |
| Standards | Ansi, Ul |
| Trade Size | 1/2" |
| Wall Thickness | 0.78" |
| Wet Location | Yes |
| Country Of Origin | US |
|---|
| Weight (kg) | 5.4 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)