CALBRITE S52010CT00 IMC Conduit Non-Thread 10 ft 2 Inch 304 Stainless Steel

Item: AH6XZJ
Model: S52010CT00
Cross Ref: 36LL52
Check Availability
In Stock.

Get it by Thursday, Feb 19

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$653.50
5% off
$620.83 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Conduit
Conduit Style Conduit
Conduit Type Imc Without Thread
Finish Polished
Grade Grade 304
Inside Dia. 2.172"
Inside Diameter 2.17"
Material Stainless Steel
Nominal Length 10 ft.
Nominal Outside Dia. 2.359"
Outside Diameter 2.36"
Standards Ansi, Ul
Trade Size 2"
Wall Thickness 0.09"
Wet Location Yes

Product Details

    • Metallic Conduit Style : Conduit
    • Metallic Conduit Type : IMC Without Thread
    • Conduit Material : 304 Stainless Steel
    • Conduit Nominal Length : 10 ft.
    • Special Features: Non-Threaded, Lighter Weight Provides Cost Savings On Installation and Shipping, Includes (1) Coupling

Shipping Information

Height (cm) 10.16
Length (cm) 2.54
Width (cm) 10.16
Country Of Origin US
Weight (kg) 13.95

Documentation

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site