-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Conduit Outlet Body w/Cover |
|---|---|
| Back Type | Flat |
| Body Capacity | 157 cu. in. |
| Body Material | Stainless Steel |
| Body Style | Lb |
| Body Type | Conduit Outlet Body With Cover |
| Capacity | 157 cu. in. |
| Color | Silver |
| Compatible Conduit Trade Size | 2 1/2" |
| Compatible Conduit Type | EMT, RMC |
| Connection Orientation | 90° |
| Connection Type | Threaded |
| Cover Included | Yes |
| Finish | Polished |
| For Use With | EMT, RMC |
| Gasket Included | Yes |
|---|---|
| Hazardous Location | No |
| Hazardous Location Class | No |
| Hub Style | Threaded |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Material | Stainless Steel |
| Number Of Hubs | 2 |
| Overall Height | 6 1/4" |
| Overall Length | 13 5/8" |
| Overall Width | 4 5/8" |
| Thread Gender | Female |
| Thread Size | 2 1/2" |
| Thread Type | NPT |
| Trade Size | 2 1/2" |
| standard | UL 514A, UL FILE# E307133 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 17.14 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 7.281 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)