-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Outlet Body w/Cover |
|---|---|
| Back Type | Flat |
| Body Capacity | 7 cu. in. |
| Body Material | Stainless Steel |
| Body Style | Lb |
| Body Type | Conduit Outlet Body With Cover |
| Capacity | 7 cu. in. |
| Color | Silver |
| Compatible Conduit Trade Size | 3/4" |
| Compatible Conduit Type | EMT, RMC |
| Connection Orientation | 90° |
| Connection Type | Threaded |
| Cover Included | Yes |
| Finish | Polished |
| For Use With | EMT, RMC |
| Gasket Included | Yes |
| Hazardous Location | No |
|---|---|
| Hazardous Location Class | No |
| Hub Size | 3/4" |
| Hub Style | Threaded |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Material | Stainless Steel |
| Number Of Hubs | 2 |
| Overall Height | 2 15/16" |
| Overall Length | 5 3/4" |
| Overall Width | 1 9/16" |
| Thread Gender | Female |
| Thread Size | 3/4" |
| Thread Type | NPT |
| Trade Size | 3/4" |
| Standards | UL 514A, UL FILE# E307133 |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 8.64 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.72 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)