-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Conduit Clip |
|---|---|
| Beam Flange Thickness | 1/8" to 1/4" |
| Color | Gray |
| Compatible Conduit Trade Size | 1" |
| Compatible Conduit Type | EMT |
| Finish | Corrosion Resistant Coated |
| For Maximum Cable Od | 1.378" |
|---|---|
| For Minimum Cable Od | 1.181" |
| Load Capacity | 25 lbs. |
| Material | Steel |
| Mounting Style | Hammer On, Snap Close |
| Mounting Type | Hammer On, Snap Close |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 4.32 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)