-
Select Country
- Source Now
Get it by Monday, Feb 9
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Fuses |
|---|---|
| Ac Voltage | 32V AC |
| Amps | 2.5A |
| Dc Voltage | 63V DC |
| Fuse Type | Fast Blow |
| Height | 0.89 mm |
| Interrupt Rating | 50A |
| Length | 3.2 mm |
| Max. Operating Temp. | 125°C |
| Min. Operating Temp. | -65°C |
|---|---|
| Overall Length | 0.13" |
| Packaging | Cut Tape |
| Product Type | SMD Fuses |
| Series | 3216FF Series |
| Speed Type | Fast Blow |
| Voltage | 32V AC |
| Width | 1.6 mm |
| Height (cm) | 0.09 |
|---|---|
| Length (cm) | 0.32 |
| Width (cm) | 0.16 |
|---|---|
| Weight (kg) | 0.001 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)